- Thrust Bearing Type
- Round Bore Type
- 190 mm Inside Diameter
- 240 mm Outside Diameter
- 37 mm Width
| Rows of Balls | Single |
| I.D. | 190 mm |
| Bearing Type | Thrust |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| O.D. | 240 mm |
| Abrasive Belt Width | 37 mm |
| Weight | 10.091 LB |
| EAN or UPC | 7316572428818 |

