- Thrust Bearing Type
- 160 mm Inside Diameter
- 200 mm Outside Diameter
- 31 mm Width
| Cage Type | Non-Metallic |
| I.D. | 160 mm |
| Cage Material | Non-Metallic |
| Outside Dia. | 200 mm |
| Tolerance | Normal (PN) |
| Material | Steel |
| Axial Loading | Single-Direction |
| Inside Dia. | 160 mm |
| Bearing Style | Complete Bearing |
| Bearing Type | Thrust |
| Bearing Part | Complete Bearing |
| Inch/Metric | Metric |
| O.D. | 200 mm |
| Weight | 4.877 KG |
| EAN or UPC | 7316570160505 |

