- Thrust Bearing Type
- 110 mm Inside Diameter
- 145 mm Outside Diameter
- 25 mm Width
| I.D. | 110 mm |
| Outside Dia. | 145 mm |
| Material | Steel |
| Cage Material | Non-Metallic |
| Bearing Part | Complete Bearing |
| Bearing Style | Complete Bearing |
| Tolerance | Normal (PN) |
| Cage Type | Non-Metallic |
| Axial Loading | Single-Direction |
| Inch/Metric | Metric |
| O.D. | 145 mm |
| Inside Dia. | 110 mm |
| Bearing Type | Thrust |
| Weight | 2.522 LB |
| EAN or UPC | 7316574541812 |

