- Thrust Bearing Type
- Round Bore Type
- 20 mm Inside Diameter
- 35 mm Outside Diameter
- 10 mm Width
| Inch/Metric | Metric |
| Rows of Balls | 1 |
| Material | Steel |
| I.D. | 20 mm |
| O.D. | 35 mm |
| Tolerance | Normal (PN) |
| Bearing Type | Thrust |
| Cage Type | Non-Metallic |
| Bearing Part | Complete Bearing |
| Bearing Design | Complete Bearing |
| Axial Loading | Single-Direction |
| Bore Type | Round Bore |
| Weight | 0.094 LB |
| EAN or UPC | 7316570427967 |

