- Thrust Bearing Type
- 15 mm Inside Diameter
- 28 mm Outside Diameter
- 9 mm Width
| Bearing Part | Complete Bearing |
| Outside Dia. | 28 mm |
| Material | Steel |
| Tolerance | Normal (PN) |
| Axial Loading | Single-Direction |
| I.D. | 15 mm |
| O.D. | 28 mm |
| Bearing Style | Complete Bearing |
| Cage Type | Non-Metallic |
| Inch/Metric | Metric |
| Cage Material | Non-Metallic |
| Inside Dia. | 15 mm |
| Bearing Type | Thrust |
| Weight | 0.062 LB |
| EAN or UPC | 7316570128703 |

