- Radial Shaft Seal
- 810.006 mm Shaft Diameter
- 882.751 mm Housing Bore Diameter
- 25.603 mm Width
| Housing Bore Dia. | 882.751 mm |
| Shaft Dia. | 810.006 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 8.098 LB |
| EAN or UPC | 85311469609 |
| Housing Bore Dia. | 882.751 mm |
| Shaft Dia. | 810.006 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 8.098 LB |
| EAN or UPC | 85311469609 |