
- Radial Shaft Seal
- 810 mm Shaft Diameter
- 860 mm Housing Bore Diameter
- 25 mm Width
Inch/Metric | Metric |
Housing Bore Dia. | 860 mm |
Lip Type | Non-Split |
Shaft Dia. | 810 mm |
Weight | 7.521 LB |
EAN or UPC | 85311226134 |

Inch/Metric | Metric |
Housing Bore Dia. | 860 mm |
Lip Type | Non-Split |
Shaft Dia. | 810 mm |
Weight | 7.521 LB |
EAN or UPC | 85311226134 |