- Radial Shaft Seal
- 810 mm Shaft Diameter
- 850 mm Housing Bore Diameter
- 20 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 850 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 810 mm |
| Weight | 12.486 LB |
| EAN or UPC | 85311268646 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 850 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 810 mm |
| Weight | 12.486 LB |
| EAN or UPC | 85311268646 |