- Radial Shaft Seal
- 80 mm Shaft Diameter
- 130 mm Housing Bore Diameter
- 12 mm Width
| Housing Bore Dia. | 130 mm |
| Shaft Dia. | 80 mm |
| Inch/Metric | Metric |
| Weight | 0.323 LB |
| EAN or UPC | 85311030960 |
| Housing Bore Dia. | 130 mm |
| Shaft Dia. | 80 mm |
| Inch/Metric | Metric |
| Weight | 0.323 LB |
| EAN or UPC | 85311030960 |