- Radial Shaft Seal
- 80 mm Shaft Diameter
- 115 mm Housing Bore Diameter
- 13 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 80 mm |
| Housing Bore Dia. | 115 mm |
| Weight | 1.345 LB |
| EAN or UPC | 7316579053563 |
| Inch/Metric | Metric |
| Shaft Dia. | 80 mm |
| Housing Bore Dia. | 115 mm |
| Weight | 1.345 LB |
| EAN or UPC | 7316579053563 |