- Radial Shaft Seal
- 20.65 mm Shaft Diameter
- 34.93 mm Housing Bore Diameter
- 5.94 mm Width
caution
- Not generally for oil retention
| Lip Type | Single Lip w/o Spring |
| Temperature Range [Min] | -65 °F |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 225 °F |
| Construction | CRW |
| Lip Material | Nitrile |
| Shaft Dia. | 20.65 mm |
| Housing Bore Dia. | 34.93 mm |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | None |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Pressure | 10 psi |
| Weight | 0.068 LB |
| EAN or UPC | 85311006361 |

