- Radial Shaft Seal
- 799.998 mm Shaft Diameter
- 870.458 mm Housing Bore Diameter
- 24.993 mm Width
| Housing Bore Dia. | 870.458 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 799.998 mm |
| Lip Type | Non-Split |
| Weight | 14.686 LB |
| EAN or UPC | 85311452359 |
| Housing Bore Dia. | 870.458 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 799.998 mm |
| Lip Type | Non-Split |
| Weight | 14.686 LB |
| EAN or UPC | 85311452359 |