- Radial Shaft Seal
- 800 mm Shaft Diameter
- 860 mm Housing Bore Diameter
- 25 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 860 mm |
| Shaft Dia. | 800 mm |
| Inch/Metric | Metric |
| Weight | 12.599 LB |
| EAN or UPC | 85311264723 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 860 mm |
| Shaft Dia. | 800 mm |
| Inch/Metric | Metric |
| Weight | 12.599 LB |
| EAN or UPC | 85311264723 |