- Radial Shaft Seal
- 800 mm Shaft Diameter
- 840 mm Housing Bore Diameter
- 20 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 800 mm |
| Housing Bore Dia. | 840 mm |
| Weight | 12.363 LB |
| EAN or UPC | 85311416061 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 800 mm |
| Housing Bore Dia. | 840 mm |
| Weight | 12.363 LB |
| EAN or UPC | 85311416061 |