- Radial Shaft Seal
- 203.2 mm Shaft Diameter
- 247.65 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Housing Bore Dia. | 247.65 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 203.2 mm |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Lip Material | Fluoroelastomer - Viton |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Temperature Range [Max] | 400 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Weight | 3.44 LB |
| EAN or UPC | 85311087315 |

