- Radial Shaft Seal
- 2032 mm Shaft Diameter
- 2082.8 mm Housing Bore Diameter
- 20.65 mm Width
| Lip Type | Split |
| Housing Bore Dia. | 2082.8 mm |
| Shaft Dia. | 2032 mm |
| Inch/Metric | Metric |
| Weight | 14.582 LB |
| EAN or UPC | 85311434386 |
| Lip Type | Split |
| Housing Bore Dia. | 2082.8 mm |
| Shaft Dia. | 2032 mm |
| Inch/Metric | Metric |
| Weight | 14.582 LB |
| EAN or UPC | 85311434386 |