- Radial Shaft Seal
- 790 mm Shaft Diameter
- 850 mm Housing Bore Diameter
- 25 mm Width
| Housing Bore Dia. | 850 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 790 mm |
| Weight | 17.501 LB |
| EAN or UPC | 85311385794 |
| Housing Bore Dia. | 850 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 790 mm |
| Weight | 17.501 LB |
| EAN or UPC | 85311385794 |