- Radial Shaft Seal
- 790 mm Shaft Diameter
- 850 mm Housing Bore Diameter
- 25 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Fluoroelastomer - Viton |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 790 mm |
| Temp Description | w/6 Adjustable Lugs |
| Pressure | 15 psi |
| Housing Bore Dia. | 850 mm |
| Construction | HDS2 |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 400 °F |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Weight | 12.842 LB |
| EAN or UPC | 85311179027 |

