- Radial Shaft Seal
- 789.99 mm Shaft Diameter
- 830.478 mm Housing Bore Diameter
- 23.012 mm Width
| Shaft Dia. | 789.99 mm |
| Housing Bore Dia. | 830.478 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 8.612 LB |
| EAN or UPC | 85311464420 |
| Shaft Dia. | 789.99 mm |
| Housing Bore Dia. | 830.478 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 8.612 LB |
| EAN or UPC | 85311464420 |