- Radial Shaft Seal
- 78 mm Shaft Diameter
- 100 mm Housing Bore Diameter
- 10 mm Width
| Housing Bore Dia. | 100 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 78 mm |
| Weight | 0.139 LB |
| EAN or UPC | 7316572552841 |
| Housing Bore Dia. | 100 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 78 mm |
| Weight | 0.139 LB |
| EAN or UPC | 7316572552841 |