- Radial Shaft Seal
- 200.03 mm Shaft Diameter
- 259.94 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS2 |
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 259.94 mm |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 200.03 mm |
| Weight | 3.869 LB |
| EAN or UPC | 85311087292 |

