
- Radial Shaft Seal
- 200.03 mm Shaft Diameter
- 234.95 mm Housing Bore Diameter
- 25.4 mm Width
description
- Dual lip design. Where operating conditions exceed standard material.
applications
- Speed reducers
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
Case Construction | Steel Case w/Inner Case |
Seal Design | Assembled Design |
Inch/Metric | Metric |
Spring Material | Carbon Steel Garter |
Temperature Range [Max] | 250 °F |
Shaft Dia. | 200.03 mm |
Lip Type | Dual Lip w/One Spring |
Lip Style | Internal |
Pressure | 10 psi |
Lip Material | Nitrile |
Housing Bore Dia. | 234.95 mm |
Seal Application | Medium Dirt Exclusion |
Construction | CRWHA1 |
Surface Speed [Nom] | 3,600 ft/min |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Temperature Range [Min] | -40 °F |
Cover/Compensation Ring/Plate Required | No |
Weight | 1.545 LB |
EAN or UPC | 85311039895 |
