Skip to content Skip to navigation menu
SKF780X830X22HS5R

780X830X22HS5R

Metric Non-Split Radial Shaft Seal
Item #101829481
  • Radial Shaft Seal
  • 780 mm Shaft Diameter
  • 830 mm Housing Bore Diameter
  • 22 mm Width
SKF780X830X22HS5R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 780 mm Shaft Diameter
  • 830 mm Housing Bore Diameter
  • 22 mm Width

description

  • All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Misalignment & Runout (In. @ Feet Per Minute) 0.093@2500
Shaft Dia. 780 mm
Construction HS5
Pressure [Max] 15 psi
Temperature Range [Min] -40 °F
Inch/Metric Metric
Housing Bore Dia. 830 mm
Lip Material Nitrile
Seal Design Assembled Design
Spring Material Carbon Steel Garter
Lip Type Non-Split
Seal Application General Purpose
Case Construction All Rubber w/Spring
Pressure 15 psi
Temperature Range [Max] 225 °F
Cover/Compensation Ring/Plate Required Yes
Surface Speed [Nom] 2,500 ft/min
Lip Style Internal
Weight 7.184 LB
EAN or UPC 85311991346
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison