- Radial Shaft Seal
- 780 mm Shaft Diameter
- 820 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Seal Design | Molded Design |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 780 mm |
| Housing Bore Dia. | 820 mm |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Construction | HDS2 |
| Inch/Metric | Metric |
| Pressure | 15 psi |
| Weight | 12.262 LB |
| EAN or UPC | 85311992886 |

