- Radial Shaft Seal
- 780 mm Shaft Diameter
- 820 mm Housing Bore Diameter
- 19.05 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 820 mm |
| Shaft Dia. | 780 mm |
| Inch/Metric | Metric |
| Weight | 12.127 LB |
| EAN or UPC | 85311375900 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 820 mm |
| Shaft Dia. | 780 mm |
| Inch/Metric | Metric |
| Weight | 12.127 LB |
| EAN or UPC | 85311375900 |