
- Radial Shaft Seal
- 196.85 mm Shaft Diameter
- 228.6 mm Housing Bore Diameter
- 15.875 mm Width
Lip Type | Non-Split |
Housing Bore Dia. | 228.6 mm |
Shaft Dia. | 196.85 mm |
Inch/Metric | Metric |
Weight | 1.455 LB |
EAN or UPC | 85311309226 |

Lip Type | Non-Split |
Housing Bore Dia. | 228.6 mm |
Shaft Dia. | 196.85 mm |
Inch/Metric | Metric |
Weight | 1.455 LB |
EAN or UPC | 85311309226 |