- Radial Shaft Seal
- 770 mm Shaft Diameter
- 834 mm Housing Bore Diameter
- 25 mm Width
| Shaft Dia. | 770 mm |
| Housing Bore Dia. | 834 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 12.144 LB |
| EAN or UPC | 85311278799 |
| Shaft Dia. | 770 mm |
| Housing Bore Dia. | 834 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 12.144 LB |
| EAN or UPC | 85311278799 |