- Radial Shaft Seal
- 770 mm Shaft Diameter
- 810 mm Housing Bore Diameter
- 20 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 810 mm |
| Shaft Dia. | 770 mm |
| Weight | 10.446 LB |
| EAN or UPC | 85311264716 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 810 mm |
| Shaft Dia. | 770 mm |
| Weight | 10.446 LB |
| EAN or UPC | 85311264716 |