- Radial Shaft Seal
- 760 mm Shaft Diameter
- 824 mm Housing Bore Diameter
- 22 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 824 mm |
| Shaft Dia. | 760 mm |
| Weight | 12.014 LB |
| EAN or UPC | 85311238984 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 824 mm |
| Shaft Dia. | 760 mm |
| Weight | 12.014 LB |
| EAN or UPC | 85311238984 |