- Radial Shaft Seal
- 760 mm Shaft Diameter
- 810 mm Housing Bore Diameter
- 25 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 760 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 810 mm |
| Weight | 11.86 LB |
| EAN or UPC | 85311282260 |
| Lip Type | Non-Split |
| Shaft Dia. | 760 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 810 mm |
| Weight | 11.86 LB |
| EAN or UPC | 85311282260 |