- Radial Shaft Seal
- 760 mm Shaft Diameter
- 800 mm Housing Bore Diameter
- 20 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 760 mm |
| Housing Bore Dia. | 800 mm |
| Inch/Metric | Metric |
| Weight | 7.006 LB |
| EAN or UPC | 85311226592 |
| Lip Type | Non-Split |
| Shaft Dia. | 760 mm |
| Housing Bore Dia. | 800 mm |
| Inch/Metric | Metric |
| Weight | 7.006 LB |
| EAN or UPC | 85311226592 |