- Radial Shaft Seal
- 75 mm Shaft Diameter
- 90 mm Housing Bore Diameter
- 10 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 90 mm |
| Shaft Dia. | 75 mm |
| Weight | 0.106 LB |
| EAN or UPC | 7316572546482 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 90 mm |
| Shaft Dia. | 75 mm |
| Weight | 0.106 LB |
| EAN or UPC | 7316572546482 |