- Radial Shaft Seal
- 75 mm Shaft Diameter
- 105 mm Housing Bore Diameter
- 10 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 75 mm |
| Housing Bore Dia. | 105 mm |
| Weight | 0.171 LB |
| EAN or UPC | 7316572546871 |
| Inch/Metric | Metric |
| Shaft Dia. | 75 mm |
| Housing Bore Dia. | 105 mm |
| Weight | 0.171 LB |
| EAN or UPC | 7316572546871 |