- Radial Shaft Seal
- 75 mm Shaft Diameter
- 100 mm Housing Bore Diameter
- 12 mm Width
| Shaft Dia. | 75 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 100 mm |
| Weight | 0.167 LB |
| EAN or UPC | 7316572546833 |
| Shaft Dia. | 75 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 100 mm |
| Weight | 0.167 LB |
| EAN or UPC | 7316572546833 |