- Radial Shaft Seal
- 19.05 mm Shaft Diameter
- 35.97 mm Housing Bore Diameter
- 6.76 mm Width
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Material | Silicone |
| Temperature Range [Min] | -100 °F |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | HMS2 |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Rubber Covered Steel Case |
| Lip Style | Internal |
| Housing Bore Dia. | 35.97 mm |
| Shaft Dia. | 19.05 mm |
| Temperature Range [Max] | 325 °F |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Weight | 0.074 LB |
| EAN or UPC | 85311884082 |

