- Radial Shaft Seal
- 750 mm Shaft Diameter
- 810 mm Housing Bore Diameter
- 25 mm Width
| Shaft Dia. | 750 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 810 mm |
| Weight | 7.062 LB |
| EAN or UPC | 85311226325 |
| Shaft Dia. | 750 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 810 mm |
| Weight | 7.062 LB |
| EAN or UPC | 85311226325 |