- Radial Shaft Seal
- 750 mm Shaft Diameter
- 800 mm Housing Bore Diameter
- 25 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Seal Design | Molded Design |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Pressure | 15 psi |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS2 |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Housing Bore Dia. | 800 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 750 mm |
| Lip Style | Internal |
| Weight | 11.731 LB |
| EAN or UPC | 85311162340 |

