- Radial Shaft Seal
- 750.011 mm Shaft Diameter
- 790.448 mm Housing Bore Diameter
- 23.012 mm Width
| Shaft Dia. | 750.011 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 790.448 mm |
| Lip Type | Non-Split |
| Weight | 8.203 LB |
| EAN or UPC | 85311463362 |
| Shaft Dia. | 750.011 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 790.448 mm |
| Lip Type | Non-Split |
| Weight | 8.203 LB |
| EAN or UPC | 85311463362 |