
- Radial Shaft Seal
- 750 mm Shaft Diameter
- 790 mm Housing Bore Diameter
- 23 mm Width
Inch/Metric | Metric |
Shaft Dia. | 750 mm |
Lip Type | Non-Split |
Housing Bore Dia. | 790 mm |
Weight | 11.624 LB |
EAN or UPC | 85311264662 |

Inch/Metric | Metric |
Shaft Dia. | 750 mm |
Lip Type | Non-Split |
Housing Bore Dia. | 790 mm |
Weight | 11.624 LB |
EAN or UPC | 85311264662 |