
- Radial Shaft Seal
- 190.5 mm Shaft Diameter
- 228.6 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Case Construction | Steel Case w/Inner Case |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Lip Type | Non-Split |
Seal Application | General Purpose |
Construction | HDS1 |
Pressure | 10 psi |
Temperature Range [Min] | -40 °F |
Lip Style | Internal |
Housing Bore Dia. | 228.6 mm |
Surface Speed [Nom] | 5,000 ft/min |
Lip Material | Fluoroelastomer - Viton |
Inch/Metric | Metric |
Temperature Range [Max] | 400 °F |
Spring Material | Carbon Steel Garter |
Cover/Compensation Ring/Plate Required | No |
Shaft Dia. | 190.5 mm |
Seal Design | Assembled Design |
Weight | 3.215 LB |
EAN or UPC | 85311087216 |
