
- Radial Shaft Seal
- 1905 mm Shaft Diameter
- 1955.8 mm Housing Bore Diameter
- 20.7 mm Width
Lip Type | Split |
Shaft Dia. | 1905 mm |
Inch/Metric | Metric |
Housing Bore Dia. | 1955.8 mm |
Weight | 12.084 LB |
EAN or UPC | 85311393980 |

Lip Type | Split |
Shaft Dia. | 1905 mm |
Inch/Metric | Metric |
Housing Bore Dia. | 1955.8 mm |
Weight | 12.084 LB |
EAN or UPC | 85311393980 |