
- Radial Shaft Seal
- 189.31 mm Shaft Diameter
- 215.9 mm Housing Bore Diameter
- 19.05 mm Width
Lip Type | Single Lip w/Spring |
Seal Application | General Purpose |
Surface Speed [Nom] | 3,600 ft/min |
Construction | ALH1 |
Temperature Range [Max] | 325 °F |
Housing Bore Dia. | 215.9 mm |
Temperature Range [Min] | -100 °F |
Inch/Metric | Metric |
Seal Design | Assembled Design |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Pressure | 10 psi |
Shaft Dia. | 189.31 mm |
Spring Material | Carbon Steel Garter |
Case Construction | Steel Case w/o Inner Case |
Lip Style | Internal |
Cover/Compensation Ring/Plate Required | No |
Lip Material | Silicone |
Weight | 1.081 LB |
EAN or UPC | 85311039703 |
