- 100 mm ID x 265 mm OD x 60 mm Wide
- Open
- ABEC 1
- Standard Cage
- Normal Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Cage Material | Brass |
| Inner Ring Width | 2.36 in, 60 mm |
| Locking Device | No Locking Device |
| I.D. | 3.94 in, 100 mm |
| Precision | Standard |
| Series | 7400 |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Outer Ring Width | 2.36 in, 60 mm |
| Flush Ground | No |
| Width | 2.36 in, 60 mm |
| Inch/Metric | Metric |
| O.D. | 10.43 in, 265 mm |
| Bearing Type | Unmounted, Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Bearing Design | Single Row Angular Contact |
| Contact Angle | 37 Degree |
| Lubricant | Oil Preservative |
| O.D. Type | Cylindrical |
| Seal Type | Unsealed |
| Seal Material | None |
| Preload Level | Normal Axial Clearance |
| No. in Set | Single Bearing |
| Bore Type | Cylindrical |
| Enclosure | Open |
| Material | Bearing Steel |
| Ball Material | Steel |
| icNumber | 7696683 |
| Weight | 39.551 LB |
| EAN or UPC | 7316570021820 |

