- 70 mm ID x 180 mm OD x 42 mm Wide
- Open
- ABEC 1
- Standard Cage
- Normal Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Seal Material | None |
| Width | 1.65 in, 42 mm |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Precision | Standard |
| Outer Ring Width | 42 mm |
| Preload Level | None |
| I.D. | 70 mm |
| Series | 7400 |
| Inner Ring Width | 1.65 in, 42 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Seal Type | Unsealed |
| Cage Material | Brass/Bronze |
| O.D. | 180 mm |
| Cage Type | Metal |
| Bearing Design | Universal Mounting |
| Inch/Metric | Metric Bore |
| icNumber | 7696056 |
| Bearing Type | Angular Contact |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| Material | Steel |
| Locking Device | No Locking Device |
| Flush Ground | No |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Rows of Balls | Single |
| Contact Angle | 40° |
| Ball Material | Steel |
| Weight | 12.192 LB |
| EAN or UPC | 7316571267173 |

