Skip to content Skip to navigation menu
Heavy 7400 Series Angular Contact Ball Bearing

7412 BCBM

Heavy 7400 Series Angular Contact Ball Bearing
Item #100756772
  • 60 mm ID x 150 mm OD x 35 mm Wide
  • Open
  • ABEC 1
  • Standard Cage
  • Normal Clearance
  • 40° Contact Angle
  • Universal Mounting
+ Show More + Show Less
Heavy 7400 Series Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 mm ID x 150 mm OD x 35 mm Wide
  • Open
  • ABEC 1
  • Standard Cage
  • Normal Clearance

applications

  • Pumps
  • Compressors
  • Centrifuges

features

  • Inner and outer ring raceway
  • Suitable for simultaneously acting radial and axial loads
  • Axial load capacity increases with increasing contact angle

compliances

  • In accordance with ISO 15-1981
Precision Level Standard (ABEC 1)
Locking Device No Locking Device
Precision Standard
I.D. 60 mm
Flush Ground No
Material Steel
Inner Ring Width 1.38 in, 35 mm
Radial Internal Clearance Normal
Bore Type Round Bore
O.D. Type Straight
icNumber 7695922
Width 1.38 in, 35 mm
Enclosure Open
Cage Type Metal
Outer Ring Width 35 mm
Cage Material Brass/Bronze
Preload Level None
Capacity Standard Capacity
Seal Material None
Bearing Design Universal Mounting
Radial Internal Clearance Specification Normal Clearance
Ball Material Steel
Rows of Balls Single
Inch/Metric Metric Bore
Series 7400
Seal Type Unsealed
Snap Ring No Snap Ring
O.D. 150 mm
Bearing Type Angular Contact
No. in Set Single Bearing
Lubricant Oil Preservative
Contact Angle 40°
Weight 6.843 LB
EAN or UPC 7316571267159
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison