- Radial Shaft Seal
- 740.003 mm Shaft Diameter
- 787.806 mm Housing Bore Diameter
- 18.618 mm Width
| Shaft Dia. | 740.003 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 787.806 mm |
| Lip Type | Non-Split |
| Weight | 3.516 LB |
| EAN or UPC | 85311473002 |
| Shaft Dia. | 740.003 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 787.806 mm |
| Lip Type | Non-Split |
| Weight | 3.516 LB |
| EAN or UPC | 85311473002 |