- Radial Shaft Seal
- 740 mm Shaft Diameter
- 780 mm Housing Bore Diameter
- 16.5 mm Width
| Housing Bore Dia. | 780 mm |
| Shaft Dia. | 740 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 11.241 LB |
| EAN or UPC | 85311278775 |
| Housing Bore Dia. | 780 mm |
| Shaft Dia. | 740 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 11.241 LB |
| EAN or UPC | 85311278775 |