- Radial Shaft Seal
- 740 mm Shaft Diameter
- 780 mm Housing Bore Diameter
- 16.5 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Temp Description | w/6 Lugs |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 740 mm |
| Housing Bore Dia. | 780 mm |
| Weight | 11.492 LB |
| EAN or UPC | 85311142540 |

