applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| O.D. | 4.72 in, 120 mm |
| Outer Ring Width | 1.14 in, 29 mm |
| Contact Angle | 40 Degree |
| Capacity | Standard Capacity |
| Width | 1.14 in, 29 mm |
| I.D. | 1.77 in, 45 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Inner Ring Width | 1.14 in, 29 mm |
| Preload Level | Special |
| Series | 74 |
| Cage Material | Brass/Bronze |
| Material | Bearing Steel |
| Flush Ground | No |
| Bearing Type | Unmounted, Angular Contact |
| O.D. Type | Cylindrical |
| Weight | 3.891 LB |
| EAN or UPC | 7316570028522 |

