- 25 mm ID x 80 mm OD x 21 mm Wide
- Open
- ABEC 1
- Brass / Bronze Cage
- Normal Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Enclosure | Open |
| Dynamic Load Rating | 8900 lbf |
| Bearing Type | Angular Contact |
| Rows of Balls | Single |
| Seal Material | None |
| Preload Level | None |
| Seal Type | Unsealed |
| Cage Type | Metal |
| Static Load Rating [Max] | 5300 lbf |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Oil Preservative |
| I.D. | 25 mm |
| Series | 7400 |
| Ball Material | Steel |
| Cage Material | Brass/Bronze |
| Snap Ring | No Snap Ring |
| Flush Ground | No |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Outer Ring Width | 21 mm |
| O.D. Type | Straight |
| Limiting Speed - Oil | 10000 rpm |
| No. in Set | Single Bearing |
| Origin | Single Row Angular Contact |
| O.D. | 80 mm |
| Locking Device | No Locking Device |
| Inch/Metric | Metric Bore |
| Limiting Speed - Grease | 7500 rpm |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 21 mm |
| Material | Steel |
| Bearing Design | Universal Mounting |
| Width | 0.83 in, 21 mm |
| Precision | Standard |
| Contact Angle | 40° |
| icNumber | 7695985 |
| Weight | 1.327 LB |
| EAN or UPC | 7316576651182 |

